Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1436
Zoro # G4628985
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1436
- Zoro # G4628985
- UPC # 042526014369
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H2 |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | R |
Tap Length Standard | USCTI |
Size | 3/8" |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 15/16 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- ALLWAY Allway Tools 3047560 S Grip Bent Heavy Duty Scraper Pole Socket (3047560)
- DRILL AMERICA #30 Cobalt Jobber Length Drill Bit (DWDCO30)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1460)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3145803)
- Irwin Straight Flute 4-Flute Taps