Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1423ZR
Zoro # G4598027
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1423ZR
- Zoro # G4598027
- UPC # 042526014239
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Tap Length Standard | USCTI |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- OREGON Plastic Felling Wedge, 8" Yellow (559245)
- WERA Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS (05071075001)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- Irwin Straight Flute 4-Flute Taps