Shop All Straight Flute 4-Flute Taps
This Product is Discontinued
Irwin
Straight Flute Hand Tap, Plug, 4 (Discontinued)
Mfr # 4935253
Zoro # G1523462
This Product is Discontinued
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935253
- Zoro # G1523462
- UPC # 024721110657
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.07mm |
Size | M12 |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | ASME B94.9-2008 |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.