Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4
Mfr # 4935250
Zoro # G2781615
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935250
- Zoro # G2781615
- UPC # 024721110589
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | Not Rated |
Size | M10 |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Tap Length Standard | ASME B94.9-2008 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extraction Set, 6pcs. (EXS-30)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- KIPP Adjustable Handle, Size: 2 M08X30 Zinc, Black Satin, Comp: Steel (K0116.2081X30)
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- Irwin Taps