Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4
Mfr # 4935225
Zoro # G3401447
original price:
$5.49
14% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935225
- Zoro # G3401447
- UPC # 024721110312
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | #24 |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #24, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- GROZ Precision Steel Machinist, 4", Sq Blade (1102)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- VIM PRODUCTS 8mm XZN Stubby Driver (XZN108)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- Irwin Straight Flute 4-Flute Taps