Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4
Mfr # 1444ZR
Zoro # G4552064
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1444ZR
- Zoro # G4552064
- UPC # 042526014444
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H2 |
Size | 1/2" |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/16" (BL14634)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- Irwin Straight Flute 4-Flute Taps