Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4
Mfr # 1132
Zoro # G4560263
original price:
$4.03
40% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1132
- Zoro # G4560263
- UPC # 042526011320
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H2 |
Size | #12 |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #13 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 22" x 24" SDS+ Hammer Bit (DW5457)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- UNIBOR 1in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25132)
- AME 2000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67520K)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734000)
- Irwin Taps