Shop All Step Drill Bits
Irwin
Step Drill Bit, 10 Hole Sz
Mfr # 10221
Zoro # G6669509
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 13/16 in to 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10221
- Zoro # G6669509
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 13/16 in to 1 3/8 in |
Shank Size | 7/16" |
Number of Hole Sizes | 10 |
Drill Bit Sizes Included | 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in |
Overall Length | 2 11/16 in |
Minimum Hole Size | 13/16 in |
Maximum Drilling Depth | 1/8 in |
Number Hole Sizes | 10 |
Shank Diameter | 7/16 in |
Maximum Hole Size | 1 3/8 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 13/16 in to 1 3/8 in Size Range, Straight with Three Flats, 7/16 in Shank Diameter, 2 11/16 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- DRILL AMERICA 1/2in-12 UNS HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUFS1/2-12)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- IRWIN DRILL BIT 1 STEP 13 HOLE SIZES 132 INCREMENTS (VGP10231)
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch (10220cb)
- IRWIN Unibit Cobalt Step Drill, #3 (VGP10233CB)
- IRWIN HSS Step Drill Bit 5mm to 35mm (11105ZR)
- IRWIN Brad Drill Bits (49612)
- IRWIN Unibit Step Drill Bit #9 (10239)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- Irwin Step Drill Bits