Irwin

Stake Flag (Discontinued)


This Product is Discontinued
Shop for all Flags

Key Features

  • Height 1.6 in
  • Width 1.6 in
  • Overall Length 21 in
  • Weight 1.947 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Irwin
  • MFR # 64102
  • Zoro # G204257207
  • UPC #
    24721641021
  • Country of Origin China
  • Category Flags

Dimensions

Height 1.6 in
Width 1.6 in
Overall Length 21 in

Details

Weight 1.947 lbs

Description

STAKE FLAG 100PC FLSCNT LIME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.