Shop All Screwdriver Bits
Irwin
Square Recess Power Bit No. 2 x 6 in.
Mfr # IWAF26SQ2
Zoro # G302650634
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Length 7.8 in
- Application SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF26SQ2
- Zoro # G302650634
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.9 in |
Length | 7.8 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-41/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-41/64)
- MILWAUKEE TOOL Socket Extension Set 15 in L, 4 Pieces, Chrome (48-22-9342)
- KLEIN TOOLS 1/2-Inch Iron Conduit Bender Head (51608)
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, Metric Hex Key Set, 2mm - 10mm (D043320)
- IRWIN Insert Bit, 1" L Overall Bit, PK10 (IWAF21PR210)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- Irwin Screwdriver Bits