Shop All Screwdriver Bits
Irwin
Square #2 X 1 in. L Insert Bit Steel 20 pc
Mfr # IWAF121SQ220D
Zoro # G006602557
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bits
- Length 3.500 in
- Width 3.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF121SQ220D
- Zoro # G006602557
- UPC # 885911642576
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Length | 3.500 in |
Width | 3.000 in |
Details
Fastening Tool Item | Screwdriver Bits |
Type | Bits |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- SUPERIOR STEEL 1 Inch Flat Chisel Round Hex/ Spline Hammer Shank 18 Inch Long (SC8812)
- ILC Replacement for Dewalt Dc9098 (DC9098 DEWALT)
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DESQ2)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- VEGA Slotted 3-4 Power Bit x 3-1/2 (190F04A)
- Irwin Screwdrivers and Nutdrivers