Shop All Locking Clamps
Irwin
Spring For 9Dr/9Sp 5 pcs.
Mfr # 4050ZR
Zoro # G7049660
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4-1/2"
- Overall Length 9"
- Size 4-1/2"
- Number of Pieces 5
- Includes (5) Replacement Spring Set (9DRTM and 9SPTM Locking Tools)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4050ZR
- Zoro # G7049660
- Country of Origin United States
- Category Locking Clamps
Dimensions
Overall Length | 9" |
Size | 4-1/2" |
Overall Clamp Length | 9" |
Details
Max. Opening | 4-1/2" |
Number of Pieces | 5 |
Includes | (5) Replacement Spring Set (9DRTM and 9SPTM Locking Tools) |
Locking Clamp Product Grouping | Replacement Spring |
Item | Spring For 9Dr/9Sp 5PCS |
Description
Spring For 9Dr/9Sp 5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/32" (80412D)
- WEATHERHEAD Braided Collet, 1555822 (ET425DC-16Z)
- ARCONIC Rn-1 Thread/Sert Kit Steel (M39314)
- IRWIN Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm (8R)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- Irwin Clamps