Shop All Spring Clamps
Irwin
Spring Clamp, 1-1/2 x 5 In, Rubber, Resin
Mfr # 59100CD
Zoro # G4597031
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 1 1/2 in
- Length (In.) 5 in
- Material Plastic
- Size 1-1/2 in
- Handle Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 59100CD
- Zoro # G4597031
- UPC # 038548591001
- Country of Origin China
- Category Spring Clamps
Dimensions
Length (In.) | 5 in |
Size | 1-1/2 in |
Throat Depth | 1 1/2 in |
Overall Length | 5 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 1 1/2 in |
Material | Plastic |
Handle | Resin |
Tips | Rubber |
Jaw Opening - Maximum | 1 1/2 in |
Ratcheting | Yes |
Jaw Tip Style | Non Marring |
Jaw Tip Material | Rubber |
Insulated | Yes |
Jaw Tip Shape | Square Nose |
Jaw Material1 | Resin |
Reflectivity | Nonreflective |
Handle Style | Molded Grooves |
Description
Spring Clamp, Ratcheting Yes, Insulated Yes, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Jaw Tip Material Rubber, Jaw Opening - Maximum 1 1/2 in, Throat Depth 1 1/2 in, Overall Length 5 in, Jaw Material Resin, Handle Style Molded Grooves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012MHT)
- WESTWARD Round File, 10 in., Round (26KR04)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05105650001)
- IRWIN Spring Clamp Set 6 pc (IRHT83241)
- IRWIN Spring Clamp, 1in, PK5 (222601)
- IRWIN Vise Grip VGP58100 1in. Spring Clamp (38548581002)
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- IRWIN IRWIN SPRING CLMP MET/1"" (222601)
- WESTWARD Spring Clamp, 2 In, 6 In Length (4CN92)
- Irwin Spring Clamps