Shop All Bolt & Screw Extractors
Irwin
Spiral Screw Extractor, #4, PK5
Mfr # 52404
Zoro # G6675580
product price: $9.69
/pk 5, $1.94/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Broken Studs, Bolts, Socket Screws and Fittings
- Compatible Screw Head Size 9/32 in to 3/8 in, M8 to M10
- Required Drill Bit Size 1/4 in
- Extractor Size #4
- Compatible Bolt Size 9/32 in to 3/8 in, M8 to M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 52404
- Zoro # G6675580
- UPC # 042526524042
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Compatible Screw Head Size | 9/32 in to 3/8 in, M8 to M10 |
Required Drill Bit Size | 1/4 in |
Extractor Size | #4 |
Compatible Bolt Size | 9/32 in to 3/8 in, M8 to M10 |
Details
Item | Spiral Flute Screw Extractor |
For Use With | Broken Studs, Bolts, Socket Screws and Fittings |
Description
Screw Extractor, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- CORONA TOOLS San Angelo Bar, 14 lb., 60" (BR 70090)
- HHIP 1/4" C High Speed Steel Keyway Broach With 1 Shim (2006-1026)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- IRWIN Screw Extractor+Bit#2 (53702)
- IRWIN Hex Head Multi-Spline Screw Extractors-532 Series-25 Pc. (1/8" through 7/8") (53227)
- IRWIN $EXTRACTOR BOLT 13 pc SET-3/8 DR 1/4-3/4 (HN54113)
- IRWIN Spiral Screw Extractor, #1, PK5 (52401)
- IRWIN Hanson 9/64 in. X 9/64 in. D Carbon Steel Straight Screw Extractor 5.4 in. 1 pc (53601)
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- Irwin Bolt & Screw Extractors