Shop All Screwdriver Bit Sets
Irwin
Speedbor Max Clam Set, 4in, 5Pc, PK6
Mfr # 1877240
Zoro # G3970270
product price: $153.99
/pk 6, $25.67/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1877240
- Zoro # G3970270
- UPC # 042526916779
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Impact Rated | No |
Item | Speedbor Max Clam Set,4in,5Pc |
Description
Speedbor Max Clam Set,4in,5Pc, Impact Rated No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 10 lb, 38 In, Steel (41036)
- POWERBUILT 3/8" Drive 10Mm 6Pt Deep Socket (641210)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- INSIZE Scriber (7150-SC3)
- IRWIN Insert Bit Set, 10 Pieces, 1/4" Shank (1866983)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- IRWIN Impact Performance Series 2-1/2 in. L Impact Double-Ended Screwdriver Bit Set Steel 6 pk (IWAF32DEMIX6)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- OEMTOOLS 33 Piece Impact Rated Bit Set (25960)
- Irwin Screwdrivers and Nutdrivers