Shop All Automotive Specialized Tools
Irwin
Speedbor Max Bit Set 3Pc
Mfr # 1877241
Zoro # G1921084
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5/8", 3/4" and 1"
- Length 9.4 in
- Width 3.8 in
- Height 1.2 in
- Shank Length (IN) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1877241
- Zoro # G1921084
- UPC # 42526916786
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 9.4 in |
Width | 3.8 in |
Height | 1.2 in |
Shank Length (IN) | 4 in |
Details
Includes | 5/8", 3/4" and 1" |
Description
The IRWIN SPEEDBOR Max Speed wood drilling bit is
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiars Ultimate Wash -Wax - 1.4 Liters (G17748CASE)
- PERKO Spring Clamps 5/8" To 1-1/4"- Pair (0502DP1STS)
- WIX FILTERS Hyd Filter, 51483 (51483)
- ILC Replacement for Whelen Engineering 34-0070373-03 replacement light bulb lamp (34-0070373-03 WHELEN ENGINEERING)
- IRWIN $PLIERS C-CLAMP 24" w/SWVL PAD (24SP) (PE28)
- IRWIN Hole Saw, 1-1/4", Long Lasting Bi-Metal Construct (LEX30020)
- IRWIN Reciprocating Saw Blade, Metal Cutting, 6 Inch, 24 Teeth Per Inch, 5 P (HAN372624P5)
- IRWIN Tap Plug 3Mm-.50Mm (8312)
- IRWIN Speedbor Bit Set 8Pc (IWAX128PC)
- IRWIN Tap Plug 4Mm-.75Mm (8318)
- APEX TOOL GROUP ADAPTER IMP 1/2" DR 1/2" F X 3/8" M (GWR84643)
- Irwin Automotive Specialized Tools