Shop All Wood Drilling Bits
Irwin
Speedbor Max, 1x24in, Oal Tubed
Mfr # 1866078
Zoro # G3969108
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Shank Size 3/8"
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1866078
- Zoro # G3969108
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1" |
Shank Size | 3/8" |
Details
Drill Style | Auger |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Auger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (10458)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20493B610R)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- IRWIN Drill Bit, 1-1/4 In (87920)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- Irwin Wood Drilling Bits