Shop All Wood Drilling Bits
Irwin
Speedbor Max, 1/2x12in, Oal, PK3
Mfr # 1866040
Zoro # G3969309
product price: $62.15
/pk 3, $20.72/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Shank Size 3/8"
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1866040
- Zoro # G3969309
- UPC # 042526912627
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 12" |
Shank Size | 3/8" |
Details
Item | Wood Drilling Bit |
Drill Style | Auger |
Description
Wood Drilling Bit, Auger, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (RDET1204M0EN-G-ACP200)
- KO-KEN Quick Spinner 3/8 Square 21.5mm Z-series 1/4 Sq. Drive (2756Z-3/8)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- IRWIN Drill Bit, 7/8 In (87914)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- IRWIN Drill Bit, 1-1/2 In (87924)
- WOODOWL Countersink #12 - 7/32" (00711)
- Irwin Wood Drilling Bits