Shop All Wood Drilling Bits
Irwin
Speedbor Max, 1-1/4x12in, Oal, PK3
Mfr # 1866056
Zoro # G3969248
product price: $100.99
/pk 3, $33.66/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Shank Size 7/16"
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1866056
- Zoro # G3969248
- UPC # 042526912689
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 12" |
Shank Size | 7/16" |
Details
Item | Wood Drilling Bit |
Drill Style | Auger |
Description
Wood Drilling Bit, Auger, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Extension "C", 50 Ft/Lbs, 3/8" Drive (KEN30257)
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- GOLDBLATT Wall Repair Patch, 4 x 4 In, Self Adhesive (G15215)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- MILWAUKEE TOOL 11/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- Irwin Wood Drilling Bits