Shop All Drill Bit Sets
This Product is Discontinued
Irwin
Spade Bit Set, 3/8-1 1/2 Dia, 8 PC (Discontinued)
Mfr # 341008
Zoro # G0736233
This Product is Discontinued
Key Features
- Material - Machining Carbon Steel
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 341008
- Zoro # G0736233
- UPC # 024721063595
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/4 in |
Overall Length | 6 in |
Shank Dia. | 1/4" |
Drill Bit Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/2 in |
Smallest Drill Bit Size | 3/8 in |
Largest Drill Bit Size | 1 1/2 in |
Shank Diameter | 1/4 in |
Drill Bit Sizes Included | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 8, Hex, Shank Diameter 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.