Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank
Mfr # 88714
Zoro # G2533063
original price:
$8.22
14% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Drill Style Spade
- Overall Length 16 in
- Drill Bit Size 7/8 in
- Decimal Equivalent 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88714
- Zoro # G2533063
- UPC # 024721887146
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 16 in |
Shank Size | 7/8" |
Drill Bit Size | 7/8 in |
Shank Length | 16 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 7/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Stainless Steel Floor Scraper, Green (29102)
- CRESCENT H.K. PORTER 36-1/2" General Purpose, Center Cut Cutter (0390FC)
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- IRWIN Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank (88708)
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank (88716)
- IRWIN Spade Bit, 3/8 In (88806)
- IRWIN Spade Bit, 15/16 In D, 6 In L, I/4 Shank (88815)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- IRWIN Spade Bit, 5/16 In D, 6 In L, I/4 Shank (88805)
- Irwin Drill Bits