Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 7/16 In D, 6 In L, I/4 Shank
Mfr # 88807
Zoro # G1761286
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88807
- Zoro # G1761286
- UPC # 024721200457
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 6 in |
Drill Bit Size | 7/16 in |
Shank Size | 7/16" |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 6 in |
Description
Spade Drill Bit, 7/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA63)
- DRILL AMERICA m22x1 HSS Metric Hand Tap (DWTSMT22X1)
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- IRWIN Spade Bit, 1 1/4 In (88820)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- IRWIN Spade Bit, 1 1/8 In (88818)
- IRWIN Spade Bit (88885)
- IRWIN Spadebit Spdbor Flat 7/8 (87914)
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- Irwin Solid Spade Drill Bits