Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 5/16 In D, 6 In L, I/4 Shank
Mfr # 88805
Zoro # G2423041
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Drill Style Spade
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88805
- Zoro # G2423041
- UPC # 024721200433
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Shank Size | 5/16" |
Overall Length | 6 in |
Shank Length | 6 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 5/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- MICRO 100 Router Aluminum (SFA-500-812)
- SOLDER - IT, INC. Micro-Therm Mini Heat Gun With Heat Deflector (MJ-600)
- MAYHEW Half Round Nose Chisel, 1/4" x 5.5" (10502)
- IRWIN Spade Bit, 1 1/2 In (88824)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- IRWIN Spade Bit, 1 In (88816)
- DIABLO Demo Demon 5/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4020)
- Irwin Drill Bits