Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank
Mfr # 88712
Zoro # G3165355
original price:
$10.16
5% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Drill Style Spade
- Overall Length 16 in
- Drill Bit Size 3/4 in
- Decimal Equivalent 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88712
- Zoro # G3165355
- UPC # 024721887122
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 16 in |
Drill Bit Size | 3/4 in |
Shank Size | 3/4" |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 16 in |
Description
Spade Drill Bit, 3/4 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80274D2B123810)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank (88716)
- IRWIN Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank (88708)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- IRWIN Spade Bit, 1 1/4 In (88820)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- IRWIN Spade Bit (88885)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- Irwin Drill Bits