Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 15/16 In D, 6 In L, I/4 Shank
Mfr # 88815
Zoro # G0819691
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Drill Style Spade
- Drill Bit Size 15/16 in
- Decimal Equivalent 0.8125
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88815
- Zoro # G0819691
- UPC # 024721200532
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 15/16" |
Drill Bit Size | 15/16 in |
Shank Size | 15/16" |
Overall Length | 6 in |
Shank Diameter | 1/4 in |
Shank Length | 6 in |
Shank Hex Size | 1/4 in |
Description
Spade Drill Bit, 15/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FMHT16495 COLD CHISEL 1/2 IN (16-287)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 10.80mm (C71309)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Bottom Fast Spiral Flute (008096AS)
- HYDE 112Stiff Putty Knife (2150)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- IRWIN Spade Bit, 3/4 In (88812)
- IRWIN Spade Bit, 5/16 In D, 6 In L, I/4 Shank (88805)
- IRWIN Adjustable Spade Bit (45002)
- IRWIN Spade Bit, 1 1/8 In (88818)
- IRWIN Spadebit Spdbor Flat 7/8 (87914)
- BOSCH Spade Drill Bit Set, 12Piece, Carbon Steel (DSB5012)
- Irwin Solid Spade Drill Bits