Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank
Mfr # 88822
Zoro # G0957957
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 1 3/8 in
- Decimal Equivalent 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88822
- Zoro # G0957957
- UPC # 024721200570
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 6 in |
Drill Bit Size | 1 3/8 in |
Shank Size | 1-3/8" |
Shank Length | 6 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 1 3/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- RONAN TOOLS Ronan MultiCut Replacement Blades, 3PK (30178)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- IRWIN Spade Bit, 9/16 In D, 6 In L, I/4 Shank (88809)
- IRWIN Spade Bit, 5/8 In (88810)
- IRWIN Spade Bit, 5/16 In D, 6 In L, I/4 Shank (88805)
- IRWIN Adjustable Spade Bit (44801)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- Irwin Drill Bits