Shop All Solid Spade Drill Bits
Irwin
Spade Bit, 1 1/8 In
Mfr # 88818
Zoro # G0436292
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Drill Style Spade
- Drill Bit Size 1 1/8 in
- Decimal Equivalent 1.125
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 88818
- Zoro # G0436292
- UPC # 024721200556
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Size | 1-1/8" |
Overall Length | 6 in |
Shank Length | 6 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 1 1/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-299 Mortar Hoe, 10", 66" Wood Handle (11-299)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- DEWALT 29PC PP Industrial Cobalt Set (DWA1269)
- IRWIN Spade Bit, 3/4 In (88812)
- IRWIN Spade Bit, 13/16 In D, 6 In L, I/4 Shank (88813)
- IRWIN Spade Bit, 7/8 In (88814)
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank (88716)
- IRWIN Spadebit Spdbor Flat 7/8 (87914)
- IRWIN Spade Bit, 5/8 In D, 16 In L, 1/4 Hex Shank (88710)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- Irwin Solid Spade Drill Bits