Shop All Socket Adapters
Irwin
Socket Adapter, SAE or Metric, 1 pcs, Black Oxide
Mfr # IWAF36212B5
Zoro # G3190322
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE or Metric
- Finish Black Oxide
- Drive Type Impact
- For Use With Power Tool
- Output Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF36212B5
- Zoro # G3190322
- UPC # 042526930072
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/2 in |
Overall Length | 3 in |
Fastening Tool Tip Size | 1/2 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Input Drive Size | 1/2 in |
Description
Socket Adapter, Black Oxide, Locking Yes, Output Drive 1/4 in, Output Drive Shape Hex, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Shape Hex, Input Drive Size 1/2 in, Input Drive Gender Male, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 45Pc Power Bit Set (642635)
- CLEVELAND Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14804)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- PROTO 1/2" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5348CF)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- CRESCENT Eshok-Guard 1/4" Socket Isolator (CAEAD316)
- TEKTON 1/4", 3/8", 1/2" Drive Adapter/Reducer Set, SAE (SHA99017)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- KD TOOLS Adapter Set, 4 pcs. (81217)
- STEELWORKS Coupling Nut 1/4"-20 (11843)
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- Irwin Socket Adapters