Shop All Impact Wrench Accessories
This Product is Discontinued
Irwin
Socket Adapter, 1/4 Hex to 3/8 Sq., 6 In (Discontinued)
Mfr # 1899890
Zoro # G7592331
This Product is Discontinued
Key Features
- For Use With Impact Drills, Cordless Drills, Corded Drills, Ratchets
- Includes (1) Socket Adapter
- Number of Pieces 1
- Drive Type Impact
- Features Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Work with Impact Drivers, and Reduces Slipping In Standard Drill Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1899890
- Zoro # G7592331
- UPC # 425269300034
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 6 in |
Drive Size | 1/4 in |
Output Drive Size | 3/8 in |
Input Drive Size | 1/4 in |
Details
Item | Hex Drive Socket Adapter |
For Use With | Impact Drills, Cordless Drills, Corded Drills, Ratchets |
Includes | (1) Socket Adapter |
Number of Pieces | 1 |
Drive Type | Impact |
Features | Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Work with Impact Drivers, and Reduces Slipping In Standard Drill Chucks |
Impact Rated | Yes |
Output Drive Type | Male Square |
Locking | Yes |
Insulated | No |
Measurement Type | SAE |
Material | Alloy Steel |
Input Drive Shape | Hex |
Output Drive Gender | Male |
Input Drive Gender | Male |
Output Drive Shape | Square |
Finish | Black Oxide |
Non-Sparking | No |
Description
Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 3/8 in, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.