Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (Discontinued)
Mfr # 1837572
Zoro # G4929994
This Product is Discontinued
Key Features
- Drive Type Impact
- Overall Length 2 in
- Output Drive Size 3/8 in
- Drive Size 1/4 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837572
- Zoro # G4929994
- UPC # 673765171065
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | 2 in |
Output Drive Size | 3/8 in |
Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Details
Drive Type | Impact |
SAE or Metric | SAE |
Output Drive Type | Male Square |
Impact Rated | Yes |
Item | Hex Drive Socket Adapter |
Includes | (1) Socket Adapter |
Measurement Type | SAE |
Finish | Black Oxide |
Number of Pieces | 1 |
Input Drive Shape | Hex |
Output Drive Gender | Male |
Output Drive Shape | Square |
Locking | Yes |
Input Drive Gender | Male |
Insulated | No |
Non-Sparking | No |
Material | Alloy Steel |
Description
Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 3/8 in, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.