Shop All Screwdriver Accessories
This Product is Discontinued
Irwin
Socket Adapter, 1/4 Hex to 1/2 Sq., 2 In (Discontinued)
Mfr # 3567951C
Zoro # G0460302
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- For Use With Power Drills And 1/4 Hex Drive Hand Tools
- Overall Length 2 in
- Impact Rated No
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3567951C
- Zoro # G0460302
- UPC # 673765013952
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Output Drive Size | 1/2 in |
Input Drive Size | 1/4 in |
Details
Item | Power Socket Adapter |
For Use With | Power Drills And 1/4 Hex Drive Hand Tools |
Impact Rated | No |
Output Drive Type | Male Square |
Drive Type | Power |
Material | Alloy Steel |
Finish | Black Oxide |
Input Drive Gender | Male |
Measurement Type | SAE |
Output Drive Gender | Male |
Insulated | No |
Output Drive Shape | Square |
Non-Sparking | No |
Number of Pieces | 1 |
Input Drive Shape | Hex |
Locking | Yes |
Description
Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Black Oxide, Insulated No, Locking Yes, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.