Shop All Screwdriver Bits
Irwin
Skt Adptr, Steel, 1/4 in, 3/8 in
Mfr # IWAF26238
Zoro # G0151393
product price: $3.95
/ea
Not eligible for select promotions
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2 in
- Output Drive Size 3/8 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF26238
- Zoro # G0151393
- UPC # 673765013945
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Output Drive Size | 3/8 in |
Drive Size | 1/4 in |
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank Style | Hex |
Finish | Black Oxide |
Insulated | No |
Includes | (1) Socket Adapter |
Material | Alloy Steel |
Number of Pieces | 1 |
Drive Type | Hand |
Measurement Type | SAE |
Item | Socket Adapter |
For Use With | Power Tool |
Impact Rated | No |
Input Drive Shape | Hex |
Output Drive Shape | Square |
Input Drive Gender | Male |
Non-Sparking | No |
Locking | Yes |
Output Drive Gender | Male |
Description
If you are looking for a high-quality socket adapter, the Irwin IWAF26238 Skt Adptr is the tool to get. It has an alloy steel construction and comes with a black oxide finish. The socket adapter has a hex shank size of 1/4 in. and overall length of 2 in. The drive type is hand, while the drive size is 1/4 in. on one end and 3/8 in. on the other end. The input drive shape is hex while the output drive size is 3/8 in.. When it comes to having quality tools at your disposal, you can never go wrong with this Irwin Socket Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16" TCT Annular Cutter 2" Depth (49-59-4119)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- INGERSOLL-RAND Impact Wrench Grip (231G-747)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- Irwin Screwdriver Bits