Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank
Mfr # 3043009
Zoro # G0760042
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 17 in
- Shank Size 3/4"
- For Use With 1/2 in D-Handle and Larger Drills
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3043009
- Zoro # G0760042
- UPC # 024721105509
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 17 in |
Shank Size | 3/4" |
Drill Bit Size | 3/4 in |
Shank Hex Size | 7/16 in |
Details
For Use With | 1/2 in D-Handle and Larger Drills |
Item | Auger Drill Bit |
Material | Carbon Steel Alloy |
Drill Style | Auger |
Drill Bit Material | Carbon Steel |
Primary Material Application | Wood |
Finish - Machining | PTFE |
Sub Brand | WeldTec |
Decimal Equivalent | 0.75 |
Material - Machining | Carbon Steel |
Auger Center | Solid |
Shank Type - Machining | Hex |
Auger Style | Ship Auger |
Flute Type | Parabolic |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Ship Auger, Auger Drill Bit, 3/4 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- MASTER APPLIANCE Handle Kit, 5" L x 8" W x 1" H (30091)
- STANLEY SCREWDRIVER SET 10PC (STHT60799)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- IRWIN WELDTEC SHIP AUGER 3/8"" (3043004)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- IRWIN Ship Auger Bit, 15/16 Dia, 7/16 Hex Shank (3043012)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- Irwin Auger Drill Bits