Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank
Mfr # 3043010
Zoro # G2733071
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Overall Length 17 in
- Shank Size 13/16"
- Drill Style Auger
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3043010
- Zoro # G2733071
- UPC # 024721105516
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 17 in |
Shank Size | 13/16" |
Drill Bit Size | 13/16 in |
Shank Hex Size | 7/16 in |
Details
Drill Style | Auger |
Drill Bit Material | Carbon Steel |
For Use With | 1/2 in D-Handle and Larger Drills |
Item | Auger Drill Bit |
Material | Carbon Steel Alloy |
Auger Center | Solid |
Measurement System | Fractional Inch |
Material - Machining | Carbon Steel |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.8125 |
Primary Material Application | Wood |
Finish - Machining | PTFE |
Sub Brand | WeldTec |
Flute Type | Parabolic |
Auger Style | Ship Auger |
Description
Ship Auger, Auger Drill Bit, 13/16 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.00mm (47307)
- KO-KEN Universal Socket 10mm 12 Point 48.5mm 3/8 Sq. Drive (3445M-10)
- KRAFT TOOL Steel Clevis, Wood Handle, 72" (CC656L)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38222)
- IRWIN Ship Auger Bit, 15/16 Dia, 7/16 Hex Shank (3043012)
- IRWIN Ship Auger Bit, 1 3/8 Dia, 7/16 Hex Shank (4935574)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- IRWIN Bit Speedbor Max 1/2X6 (3041001)
- IRWIN DRILLBIT 1/2""X4"" SPDBRMX (1866033)
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 7/8 x 18 in. (38756)
- Irwin Auger Drill Bits