Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 11/8 Dia, 7/16 Hex Shank
Mfr # 3043014
Zoro # G0274172
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 17 in
- Shank Size 1-1/8"
- For Use With 1/2 in D-Handle and Larger Drills
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3043014
- Zoro # G0274172
- UPC # 024721105554
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 17 in |
Shank Size | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Hex Size | 7/16 in |
Details
For Use With | 1/2 in D-Handle and Larger Drills |
Item | Auger Drill Bit |
Drill Style | Auger |
Material | Carbon Steel Alloy |
Drill Bit Material | Carbon Steel |
Auger Center | Solid |
Finish - Machining | PTFE |
Material - Machining | Carbon Steel |
Measurement System | Fractional Inch |
Flute Type | Parabolic |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Primary Material Application | Wood |
Sub Brand | WeldTec |
Auger Style | Ship Auger |
Decimal Equivalent | 1.125 |
Description
Ship Auger, Auger Drill Bit, 1 1/8 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD3)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- IRWIN AUGER BIT 13/16X7.5"" (49913)
- IRWIN AUGER BIT 5/8X7.5"" (49910)
- Irwin Auger Drill Bits