Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 11/16 Dia, 7/16 Hex Shank
Mfr # 3043008
Zoro # G1296662
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Overall Length 17 in
- Shank Size 11/16"
- Material Carbon Steel Alloy
- For Use With 1/2 in D-Handle and Larger Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3043008
- Zoro # G1296662
- UPC # 024721105493
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 17 in |
Shank Size | 11/16" |
Drill Bit Size | 11/16 in |
Shank Hex Size | 7/16 in |
Details
Material | Carbon Steel Alloy |
For Use With | 1/2 in D-Handle and Larger Drills |
Drill Bit Material | Carbon Steel |
Drill Style | Auger |
Item | Auger Drill Bit |
Auger Style | Ship Auger |
Sub Brand | WeldTec |
Decimal Equivalent | 0.3438 |
Material - Machining | Carbon Steel |
Shank Type - Machining | Hex |
Auger Center | Solid |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Flute Type | Parabolic |
Cutting Direction | Right Hand |
Finish - Machining | PTFE |
Description
Ship Auger, Auger Drill Bit, 11/16 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Windstorm EX High Performance Air Blow Gun, Master Set (CP21350MT)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- WESTWARD General Purpose Square Screwdriver #3 Round (401K98)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- IRWIN Ship Auger Bit, 11/4 Dia, 7/16 Hex Shank (3043015)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- IRWIN Auger Bits (49912)
- IRWIN BIT DRILL 9/16"" SPEEDBOR (88809)
- MILWAUKEE TOOL 9/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- Irwin Auger Drill Bits