Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 1 Dia, 7/16 Hex Shank
Mfr # 3043013
Zoro # G2041225
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 17 in
- Shank Size 1"
- Drill Style Auger
- For Use With 1/2 in D-Handle and Larger Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3043013
- Zoro # G2041225
- UPC # 024721105547
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 17 in |
Shank Size | 1" |
Drill Bit Size | 1 in |
Shank Hex Size | 7/16 in |
Details
Drill Style | Auger |
For Use With | 1/2 in D-Handle and Larger Drills |
Drill Bit Material | Carbon Steel |
Material | Carbon Steel Alloy |
Item | Auger Drill Bit |
Auger Style | Ship Auger |
Shank Type - Machining | Hex |
Finish - Machining | PTFE |
Primary Material Application | Wood |
Auger Center | Solid |
Flute Type | Parabolic |
Material - Machining | Carbon Steel |
Decimal Equivalent | 1 |
Cutting Direction | Right Hand |
Sub Brand | WeldTec |
Measurement System | Fractional Inch |
Description
Ship Auger, Auger Drill Bit, 1 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DAYTON Floor Drill Press, Belt Drive, 3/4 hp, 115 V, 17 in Swing, 16 Speed (467L86)
- SWANSON TOOL 24" Magnetic Aluminum I-Beam Level (IBL24M)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 1/8" (53201)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- IRWIN Ship Auger Bit, 11/8 Dia, 7/16 Hex Shank (3043014)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- IRWIN WELDTEC SHIP AUGER 1/2"" (3043005)
- IRWIN Utility Pole Auger Bit, 13/16 In, 18 In L (48113ZR)
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in (49920)
- BOSCH NailKiller Auger 15/16In x 7-1/2In Tube (NKST15)
- Irwin Auger Drill Bits