Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 1 3/8 Dia, 7/16 Hex Shank
Mfr # 4935574
Zoro # G2032274
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Overall Length 17 in
- Shank Size 1-3/8"
- Drill Bit Material Carbon Steel
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935574
- Zoro # G2032274
- UPC # 024721999641
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 17 in |
Shank Size | 1-3/8" |
Drill Bit Size | 1 3/8 in |
Shank Hex Size | 7/16 in |
Details
Drill Bit Material | Carbon Steel |
Material | Carbon Steel Alloy |
Item | Auger Drill Bit |
Drill Style | Auger |
For Use With | 1/2 in D-Handle and Larger Drills |
Auger Style | Ship Auger |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Decimal Equivalent | 1.375 |
Finish - Machining | PTFE |
Material - Machining | Carbon Steel |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Description
Ship Auger, Auger Drill Bit, 1 3/8 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Combi Machine Tap set, M 3-M 10 (US270020)
- GEARWRENCH 3 Piece Interchangeable Tip Convertible Retaining Ring Plier Set with Tips (68-079G)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21119)
- TE-CO Clamp Kit W/ 2" Thk Blks, 7/8"-1"-8 Std (21007)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- IRWIN Ship Auger Bit, 11/16 Dia, 7/16 Hex Shank (3043008)
- IRWIN BIT DRILL 9/16"" SPEEDBOR (88809)
- IRWIN DRILLBIT 7/8""X4"" SPDBRMX (1866036)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- Irwin Drill Bits