Shop All Auger Drill Bits
Irwin
Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank
Mfr # 4935572
Zoro # G4901163
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/16"
- Overall Length 17 in
- Shank Size 1-1/16"
- Drill Style Auger
- For Use With 1/2 in D-Handle and Larger Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935572
- Zoro # G4901163
- UPC # 024721999627
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/16" |
Overall Length | 17 in |
Shank Size | 1-1/16" |
Drill Bit Size | 1 1/16 in |
Shank Hex Size | 7/16 in |
Details
Drill Style | Auger |
Item | Auger Drill Bit |
For Use With | 1/2 in D-Handle and Larger Drills |
Drill Bit Material | Carbon Steel |
Material | Carbon Steel Alloy |
Material - Machining | Carbon Steel |
Auger Style | Ship Auger |
Shank Type - Machining | Hex |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Decimal Equivalent | 1.0625 |
Measurement System | Fractional Inch |
Finish - Machining | PTFE |
Description
Ship Auger, Auger Drill Bit, 1 1/16 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 1.75" Std (WSSF-015)
- GOLDBLATT INDUSTRIES 13 ALU Hawk (G05031)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- IRWIN Ship Auger Bit, 11/16 Dia, 7/16 Hex Shank (3043008)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- IRWIN Drillbit 13/16X6 Spdbrmx (3041017)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- Irwin Drill Bits