Shop All Bell Hanger Drill Bits
Irwin
Shank Wood Installer Bit, 5/8in x 18in
Mfr # 1890713
Zoro # G1993419
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 18 in
- Material Steel
- For Use With Wood
- Drill Bit Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1890713
- Zoro # G1993419
- UPC # 042526925528
- Country of Origin Brazil
- Category Bell Hanger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 18 in |
Shank Size | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 5/8 in |
Details
Material | Steel |
For Use With | Wood |
Drill Bit Material | High Speed Steel |
Drill Style | Installer |
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Shank Type - Machining | Straight with Three Flats |
Flute Type | Fast Spiral |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.625 |
Material - Machining | High Speed Steel |
Primary Material Application | Wood |
Series | 1890 |
Measurement System | Fractional Inch |
Drill Bit Point Type | 82 Degrees Point |
Description
Wood Drilling Bit, High Speed Steel, Bright (Uncoated), 5/8 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sealcoat Squeegee, 36", Straight (GG845RE)
- WESTWARD Modular Mason Folding Rule, 72 in. (30PC16)
- MILWAUKEE TOOL 21/64" Thunderbolt Black Oxide Drill Bit (48-89-2727)
- WOLFCRAFT 4-Piece Tapered High Speed Steel Wood Countersink Screw Setter Set (2590405)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/2 x 18 in. (33232)
- MILWAUKEE TOOL 3/8" x 24" Bellhanger Bit (48-13-7337)
- Irwin Bell Hanger Drill Bits