Shop All Bell Hanger Drill Bits
Irwin
Shank Wood Installer Bit, 3/8in x 18in
Mfr # 1890709
Zoro # G1993446
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 18 in
- For Use With Wood
- Drill Style Installer
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1890709
- Zoro # G1993446
- UPC # 042526925481
- Country of Origin Brazil
- Category Bell Hanger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 18 in |
Shank Size | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Details
For Use With | Wood |
Drill Style | Installer |
Drill Bit Material | High Speed Steel |
Item | Wood Drilling Bit |
Material | Steel |
Number of Pieces | 1 |
Series | 1890 |
Decimal Equivalent | 0.375 |
Primary Material Application | Wood |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Flute Type | Fast Spiral |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight with Three Flats |
Drill Bit Point Type | 82 Degrees Point |
Description
Wood Drilling Bit, High Speed Steel, Bright (Uncoated), 3/8 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUCK MANUFACTURING 3 Piece Replacement Jaws for HUCHK150A and HUCAK175A Riveter (202929)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- MILWAUKEE TOOL 3/8" x 18" Bellhanger Bit (48-13-7237)
- Irwin Drill Bits