Shop All Bell Hanger Drill Bits
This Product is Discontinued
Irwin
Shank Wood Installer Bit, 1/4in x 24in (Discontinued)
Mfr # 1890715
Zoro # G1993391
This Product is Discontinued
Key Features
- Bit Dia. 1/4"
- Overall Length 24 in
- Shank Size 1/4"
- Number of Pieces 1
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1890715
- Zoro # G1993391
- UPC # 042526925542
- Country of Origin Brazil
- Category Bell Hanger Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 24 in |
Shank Size | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Number of Pieces | 1 |
For Use With | Wood |
Drill Bit Material | High Speed Steel |
Drill Style | Installer |
Item | Bell Hanger Drill Bit |
Material | Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Decimal Equivalent | 0.25 |
Finish - Machining | Bright (Uncoated) |
Series | 1890 |
Description
Bell Hanger Drill Bit, High Speed Steel, Bright (Uncoated), 1/4 in, 24 in Overall Length, Straight with Three Flats, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.