Shop All Bell Hanger Drill Bits
Irwin
Shank Wood Installer Bit, 1/4in x 18in
Mfr # 1890707
Zoro # G1993461
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 18 in
- Number of Pieces 1
- Drill Bit Material High Speed Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1890707
- Zoro # G1993461
- UPC # 042526925467
- Country of Origin Brazil
- Category Bell Hanger Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 18 in |
Shank Size | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Number of Pieces | 1 |
Drill Bit Material | High Speed Steel |
Material | Steel |
Drill Style | Installer |
Item | Wood Drilling Bit |
For Use With | Wood |
Series | 1890 |
Drill Bit Point Type | 82 Degrees Point |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Decimal Equivalent | 0.25 |
Flute Type | Fast Spiral |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Bright (Uncoated) |
Description
Wood Drilling Bit, High Speed Steel, Bright (Uncoated), 1/4 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP2078709 2 Pc GrooveLock Pliers Clamshell Set (VGP2078709)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- SDC Drill Bit, Replacement, Evacuator (7000-DB3/8)
- Irwin Bell Hanger Drill Bits