Shop All Bell Hanger Drill Bits
Irwin
Shank Wood Installer Bit, 1/2in x 18in
Mfr # 1890711
Zoro # G1993428
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Overall Length 18 in
- Number of Pieces 1
- Material HSS
- Drill Style Installer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1890711
- Zoro # G1993428
- UPC # 042526925504
- Country of Origin Brazil
- Category Bell Hanger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 18 in |
Shank Size | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 1/2 in |
Details
Number of Pieces | 1 |
Material | HSS |
Drill Style | Installer |
For Use With | Wood |
Drill Bit Material | High Speed Steel |
Item | Wood Drilling Bit |
Flute Type | Fast Spiral |
Drill Bit Point Type | 82 Degrees Point |
Shank Type - Machining | Straight with Three Flats |
Primary Material Application | Wood |
Series | 1890 |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5 |
Material - Machining | High Speed Steel |
Description
Wood Drilling Bit, High Speed Steel, Bright (Uncoated), 1/2 in, 18 in Overall Length, Straight with Three Flats, Shank Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2 (49732)
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 3/8 x 18 in. (33224)
- SDC Drill Bit, Replacement, Evacuator (7000-DB3/8)
- Irwin Drill Bits