Shop All Straight Flute 3-Flute Taps
Irwin
Self Alignment Tap Set, 41 pc, Carbon
Mfr # 1840235
Zoro # G5064692
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute
- Tap Dimension Type Inch, Machine, Metric
- Tap Chamfer Plug, Taper
- Number of Flutes 3, 4
- Tap Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1840235
- Zoro # G5064692
- UPC # 042526904202
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Dimension Type | Inch, Machine, Metric |
Size Range | #4 to 1/2", M3 to M12 |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP |
Size/Range | #4 to 1/2", M3 to M12, 1/8" NPT, 1/8" BSP |
Cutting Sizes | 3-12mm, #4-12, 1/4-1/2", 1/8"-27, 1/8"-28 |
Max. Tap Thread Size | 1/2"-13, 1/2"-20 |
75% Thread Drill Size | #21, #25, #36, #7, 10.30mm, 11.40mm, 11/32 in, 2.20mm, 2.50mm, 27/64 in, 3.30mm, 3.40mm, 4.20mm, 4.45mm, 5.00mm, 5.45mm, 5/16 in, 6.00mm, 7.00mm, 8.50mm, 9.95mm, F, H, I, U |
55% Thread Drill Size | #13, #21, #3, #32, #37, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 27/64 in, 3.50mm, 3.60mm, 3/32 in, 4.25mm, 4.40mm, 5.25mm, 5.70mm, 7.10mm, 7.25mm, 8.40mm, 8.90mm, 9.10mm, 9/32 in, D, I, W |
Tap Sizes Included | #10, #12, #4, #6, #8, 1/2 in, 1/4 in, 1/8 in, 3/8 in, 5/16 in, 7/16 in, M10, M11, M12, M3, M4, M5, M6, M7, M8, M9 |
65% Thread Drill Size | #23, #34, #38, #5, 10.00mm, 10.50mm, 11.00mm, 11.60mm, 11/32 in, 13/64 in, 17/64 in, 2.30mm, 3.40mm, 3.50mm, 4.15mm, 4.30mm, 4.60mm, 7/32 in, 8.90mm, 9/32 in, C, I, J, P, R, V |
Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25 |
Min. Tap Thread Size | M3x0.5 |
Drill Bit Size | #16, #19, #20, #21, #25, #29, #3, #30, #36, #43, #7, 11/32 in, 13/32 in, 17/64 in, 2.50mm, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 5.0mm, 5/16 in, 6.0mm, 7.0mm, 8.0mm, 8.50mm, 9.50mm, F, I, N, Q, U |
Description
Tap and Die Set, Number of Pieces 41, Die Shape Hex, Tap Type Straight Flute Taps, Tapered Pipe Taps, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 350 MCM Copper U Style Die (49-16-U350C)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 25/64 (C23146)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1019900)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- Irwin Taps