Shop All Round Dies
This Product is Discontinued
Irwin
Self Aligning Die, HCS, Right, 6mm-1 (Discontinued)
Mfr # 4935040
Zoro # G1731572
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M6x1.00
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935040
- Zoro # G1731572
- UPC # 024721106919
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M6x1.00 |
Overall Width | 1" |
Outside Dia. (In.) | 1.137" |
Hex Size (In.) | 1 |
Size | M6 |
Hex Size | 1 in |
Thread Size | M6x1.00 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials |
Material | Carbon Steel |
Thickness (In.) | 1/2" |
Pitch | 1.00mm |
Number of Pieces | 1 |
Material - Machining | Carbon Steel |
Die Type | Solid |
Thread Pitch | 1.00mm |
For Tool Type | PTS Die Stock |
Thread Standard | Metric |
Features | More Steel at Critical Points for Extra Strength, Threads Straight Every Turn, Use with PTS Die Stock for Best Performance |
Description
Hex Threading Die, Thread Size M6x1.00, Metric, Solid, Die Material Carbon Steel, Thread Type Metric, Thread Pitch 1.00mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.