Shop All Round Dies
This Product is Discontinued
Irwin
Self Aligning Die, HCS, Right, 4-40, NC (Discontinued)
Mfr # 4935018
Zoro # G0675516
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size #4-40
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935018
- Zoro # G0675516
- UPC # 024721106698
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Overall Width | 1" |
Outside Dia. (In.) | 1.137" |
Hex Size (In.) | 1 |
Size | #4 |
Hex Size | 1 in |
Thread Size | #4-40 |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Pitch | 40 |
Number of Pieces | 1 |
Material | Carbon Steel |
Application | Die Stock Hand Threading |
Thickness (In.) | 1/2" |
For Tool Type | PTS Die Stock |
Material - Machining | Carbon Steel |
Threads per Inch | 40 |
Die Type | Solid |
Features | More Steel at Critical Points for Extra Strength, Threads Straight Every Turn, Use with PTS Die Stock for Best Performance |
Thread Standard | NC |
Description
Hex Threading Die, Thread Size #4-40, NC, Solid, Die Material Carbon Steel, Thread Type NC, Threads per Inch 40, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.