Shop All Tap Sets
Irwin
Screw/Fractional/Metric Tap AND Hex Die
Mfr # 26319
Zoro # G0968768
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3, 4
- Tap Material High Speed Steel
- Number of Pieces 41
- Tap Series Hanson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
55% Thread Drill Size | #21, #3, #32, 11.30 mm, 27/64 in, 29/32 in, 3.50mm, 3.60 mm, 4.40mm, 5.25mm, 7.10 mm, 8.40 mm, 8.90 mm, 9.10mm, D, I, W |
Max. Die Thread Size | M12x1.75 |
Thread Sizes Included | #10-24, #6-32, #8-32, 1/2"-13, 1/4"-20, 1/8"-27, 10mm-1.25, M10x1.5, 12mm-1.75, 3/18"-16, M4x0.7, 5/16"-18, M5x0.8, 6mm-1.00, 7/16"-14, 7mm-1.00, 8mm-1.25 |
Die Hex Size | 1 in |
65% Thread Drill Size | #23, #34, #5, 10.50 mm, 11.00mm, 11/32 in, 13/64 in, 17/64 in, 3.40mm, 3.50mm, 4.30 mm, 57/64 in, 8.90 mm, C, I, P, V |
Die Thread Sizes Included | #10-24, #6-32 NC, #8-32 NC, 1/2"-13, 1/4"-20NC, 1/8"-27 NPT, 3/18"-16 NC, 5/16"-18, 7/16"-14 NC, M10 x 1.25, M10x1.50, M12x1.75, M4x0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00, M8 x 1.25 |
Tap Sizes Included | #10-24, #6-32 NC, #8-32 NC, 1/2 in -13, 1/4 in -20NC, 1/8 in -27 NPT, 3/18 in -16 NC, 5/16 in -18, 7/16 in -14 NC, M10 x 1.25, M10x1.50, M12x1.75, M4x0.70, M5 x 0.80, M6 x 1.00, M7 x 1.00, M8 x 1.25 |
Min. Bore Dia. | #10-24 |
Drill Bit Size | 15/64 in, #19, #25, 27/64 in, #29, #30, #36, 5/16 in, #7, #8, F, Q, U, 11/32 in, 13/32 in, 17/64 in, R |
Max. Tap Thread Size | M12x1.75 |
75% Thread Drill Size | #25, #36, #7, 10.30 mm, 11/32 in, 22.25, 27/64 in, 3.30 mm, 3.40mm, 4.20mm, 5.00 mm, 5/16 in, 6.00 mm, 8.50mm, F, H, U |
Min. Tap Thread Size | #10-24 |
Description
Tap and Die Set, Number of Pieces 41, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #6-32, #8-32, 1/2 In.-13, 1/4 In.-20, 1/8 In.-27, 10mm-1.25, M10x1.5, 12mm-1.75, 3/18 In.-16, M4x0.7, 5/16 In.-18, M5x0.8, 6mm-1.00, 7/16 In.-14, 7mm-1.00, 8mm-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, Ratchet Repair Kit (J4749XLRK)
- KNIPEX 3 Piece Long Nose Plier Set Dipped Handle (9K 00 80 12 US)
- KRAFT TOOL Pointing Trowel w/ProForm, 7" x 3 (GG423PF)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- IRWIN TAP&DRLBT 5/16""-18NC X G (80235)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- IRWIN Three Piece Tap Kit (2518)
- IRWIN Tap/Die Set Metric 24Pc (26313)
- IRWIN Tap 1/2-13Nc & 27/64Bit (80242)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- Irwin Taps