Shop All Screwdriver Bit Sets
Irwin
Screwdriver Bit Set, 5 Pieces, 1/4" Shank
Mfr # 1866976
Zoro # G7585907
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application For Driving, Drilling, Tightening and Removing Fasteners
- Includes #1PH, #2PH, #3PH, #2SQ, T25 2" Power Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1866976
- Zoro # G7585907
- UPC # 425269132048
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | For Driving, Drilling, Tightening and Removing Fasteners |
Includes | #1PH, #2PH, #3PH, #2SQ, T25 2" Power Bits |
Number of Pieces | 5 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
Application - Tools | Impact |
No. of Pieces | 5 |
Fastening Tool Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 5, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes #1PH, #2PH, #3PH, #2SQ, T25 2 in Power Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-1/2 In., 12 Flute, HSS (11V415)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- GREENLEE Swivel-5,000 Lbs (39107)
- PROTO $RETRACTABLE UTILITY KNIFE (PO10-079)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- IRWIN Socket Bit (IWAF26TX25B5)
- PROSKIT Security Bit Kit, 33 piece (800-048)
- Irwin Screwdriver Bit Sets