Shop All Screwdriver Bit Sets
Irwin
Screwdriver Bit Set, 3 Pieces, 1/4" Shank
Mfr # 1876224
Zoro # G7573806
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Size 1/4"
- Material Steel
- Application For Driving, Drilling, Tightening and Removing Fasteners
- Includes #1 DE (for Screw Sizes #4, #5, #6, #7 and Bolt Sizes #10 to #12, 5mm), #2DE (for Screw Sizes #8, #9, #10 and Bolt Sizes 1/4 in, 6mm), #3DE (for Screw Sizes #11, #12, #14 and Bolt Sizes 5/16 in, 8mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1876224
- Zoro # G7573806
- UPC # 425269165572
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in |
Shank Size | 1/4" |
For Screw Head Size | #10, #11, #12, #14, #4, #5, #6, #7, #8, #9 |
For Bolt Size | #10 to #12, 1/4 in, 5/16 in |
Details
Material | Steel |
Application | For Driving, Drilling, Tightening and Removing Fasteners |
Includes | #1 DE (for Screw Sizes #4, #5, #6, #7 and Bolt Sizes #10 to #12, 5mm), #2DE (for Screw Sizes #8, #9, #10 and Bolt Sizes 1/4 in, 6mm), #3DE (for Screw Sizes #11, #12, #14 and Bolt Sizes 5/16 in, 8mm) |
Number of Pieces | 3 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Item | Screw Extractor Set |
Material - Machining | High Speed Steel |
For Bolt Thread Direction | Right Hand |
Container Type | Clamshell |
Extractor Type | Double-End Drill/Extractor Bit |
Description
The Irwin 1876224 Screwdriver Bit Set is a professional-quality set of screw extractors that will save you time and effort. This set contains 3 bits, each designed for specific screw head sizes. It comes with 3 double-end drill/extractor bits, which can be used to drive, drill, tighten and remove fasteners from various surfaces. The bits have a shank size of 1/4" and an overall length of 2". The high speed steel material ensures the tools are made to last through rigorous use. When it comes to fastening jobs around the house or in your workplace, rely on this Irwin 1876224 Screwdriver Bit Set to help you out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- PAKTEK Paktek 94350 Tool Vest (94350)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- IRWIN Impact Performance Series 2-1/2 in. L Impact Double-Ended Screwdriver Bit Set Steel 6 pk (IWAF32DEMIX6)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- Irwin Screwdriver Bit Sets